This product requires certification to purchase.

Two-Way Radio

You last purchased this on
 
PROCOM

Two-Way Radio

  • Fast #
  • Part #KPR300GB
  • Item #10152564
  • Manufacturer Part #PR300GB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROCOM

Two-Way Radio

  • Fast #
  • Part #KPR300GB
  • Item #10152564
  • Manufacturer Part #PR300GB
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LED flashlight,,
  • Channel aliases
  • Programmable power - up to 2 Watts
  • Battery Save Mode
  • Wireless Clone
  • Motorola CLS Compatible (accessories)
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Brand Model Compatibility:
Motorola CLS
Color Finish Name:
Black
Corded Cordless:
Cordless
Depth:
6-1/4 in
Height:
2 in
Length:
7-1/2 in
Power Source:
Battery
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Tool Type:
Two-way Radio
Watts:
2 W