Plastic Erosion Control Material
FlocLoc Plastic Erosion Control Material
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A polyacrylamide (PAM) flocculating soil stabilizer, FlocLoc™ coagulates soil particles suspended in water, dropping them from runoff. FlocLoc can be used for temporary erosion and dust control. Just one 3-lb (1.4 kg) jug will provide temporary stabilization to 1 acre of exposed soil!
- Increases shooting distance of the hydraulic mulch slurry due to slickifier
- Improves water infiltration into the seedbed
- Increases water-holding capacity of hydro seeding slurry
- Enhances suspension of seeds and fertilizer
Documents
Specifications
- Collection:
- FlocLoc
- Material:
- Plastic
- Material Type:
- Polyacrylamide
- Weight:
- 40 lb