This product requires certification to purchase.

1/2 HP 120V Cast Iron Stainless Steel Sewage Pump

You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Stainless Steel Sewage Pump

  • Fast #
  • Part #PF9378225
  • Item #8889399
  • Manufacturer Part #PF93782-25
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Stainless Steel Sewage Pump

  • Fast #
  • Part #PF9378225
  • Item #8889399
  • Manufacturer Part #PF93782-25
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 HP submersible sewage pump
  • SJE Rhombus vertical float switch
  • Solid stainless steel, non-clogging vortex impeller
  • Stainless steel motor housing
  • Cast iron volute
  • 12 Amps, 1440 watts
  • Maximum head of 30 feet
  • Maximum flow rate of 140 GPM
  • 2" Solids handling ability
  • Permanent split capacitor continuous duty motor
  • Requires Certification

Specifications

AMP:
12
Built-In Grinder:
No
Cord Length:
15 ft
Discharge:
2 in
Flow Rate:
140 gpm
Height:
15-1/2 in
Horsepower:
1/2 hp
Maximum Feet of Head:
30
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
RPM:
3450
UL Listed:
No
Watts:
1440 W