1/2 HP 120V Cast Iron Tethered Sewage Pump
1/2 HP 120V Cast Iron Tethered Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pump type sewage
- 1/2 hp cast iron sewage pump with wide angle, mechanical tethered float switch
- Submersible sewage pump for typical residential and commercial applications where materials must be moved upward from a basin to sewer or septic lines or to drainage fields
- Comes with 10 ft power cord with piggyback plug
- 2 in Solids handling ability
- Max Head: 25'
- Flow Rate: 80 gpm
- Discharge: 2"
- Amps: 7.6
- Application: Sewage
Specifications
- AMP:
- 7.6
- Built-In Grinder:
- No
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Tethered
- Flow Rate:
- 80 gpm
- Height:
- 15-1/8 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 25
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- RPM:
- 3450
- Volts:
- 120V
- Watts:
- 912 W
- Weight:
- 27 lb
- Width:
- 6 in