1/2 in. ABS Connection Vacuum Breaker in Polished Nickel
1/2 in. ABS Connection Vacuum Breaker in Polished Nickel
Product Details
Product Details
- In line vacuum breaker
- Brass construction with ABS connector
- Prevents backflow in hand shower systems
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014-2005
- Application:
- Residential, Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Brass
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No