This product requires certification to purchase.

1/2 in. Brass In-Line Vacuum Breaker in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

1/2 in. Brass In-Line Vacuum Breaker in Oil Rubbed Bronze

  • Fast #
  • Part #PFSAVB01ORB
  • Item #7635606
  • Manufacturer Part #PFSAVB01ORB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Brass In-Line Vacuum Breaker in Oil Rubbed Bronze

  • Fast #
  • Part #PFSAVB01ORB
  • Item #7635606
  • Manufacturer Part #PFSAVB01ORB
4 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • In line vacuum breaker
  • Brass construction with ABS connector
  • Prevents backflow in hand shower systems
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014-2005
Application:
Residential, Commercial
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Height:
1-5/8 in
IAPMO Listed:
Yes
Material:
Plastic, Brass
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No