1/2 in. Brass MIP x NPT No Kink Hose Bibb
1/2 in. Brass MIP x NPT No Kink Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- End Connections: MIP x NPT
- Brass construction
- Lever handle
- 1/4 turn operation
- Max Temperature: 210°F
- Max Pressure: 200 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- MIPS
- End Connection 2:
- NPT
- End Connections:
- MIPS x NPT
- Handle Material:
- Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in