This product requires certification to purchase.

1/2 in. Brass PEX Crimp x FPT 90° Drop Ear Elbow

You last purchased this on
 
PROFLO®

1/2 in. Brass PEX Crimp x FPT 90° Drop Ear Elbow

Brand image
You last purchased this on
 
PROFLO®

1/2 in. Brass PEX Crimp x FPT 90° Drop Ear Elbow

  • Fast #
  • Part #PFXPFDE9DD
  • Item #7737527
  • Manufacturer Part #PFXPFDE9DD
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Eco brass construction
  • Low-lead compliant
  • Tested to commercial hot water at 180°F and a pressure of 195 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM F877
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
PEX Crimp
End Connection 2:
FPT
End Connections:
PEX Crimp x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
195 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #UQ4350500
Item #667628
5 out of 5 Customer Rating
Requires Certification
Part #UQ4775050
Item #525329
5 out of 5 Customer Rating
Requires Certification
Part #UQ4757575
Item #528142
4.1 out of 5 Customer Rating
Requires Certification
Part #UQ4757550
Item #570624
3.3 out of 5 Customer Rating
Requires Certification
Part #JS72010
Item #8074416
3.7 out of 5 Customer Rating
Requires Certification
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXCUCN
Item #5050948
4.8 out of 5 Customer Rating
Requires Certification
Part #PFXDNTKP
Item #4881294
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXBCCDM
Item #4563070
4.2 out of 5 Customer Rating
Requires Certification
Part #PFPCCNG
Item #8029042
4.2 out of 5 Customer Rating
Requires Certification
Part #PFNHHHDCP
Item #1395839
5 out of 5 Customer Rating
Requires Certification
Part #PFETCHBK
Item #3334615
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing