This product requires certification to purchase.

1/2 in. Bronze Male No Kink Hose Bibb

You last purchased this on
 
PROFLO®

1/2 in. Bronze Male No Kink Hose Bibb

  • Fast #
  • Part #PFX103DC
  • Item #7515653
  • Manufacturer Part #PFX103DC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Bronze Male No Kink Hose Bibb

  • Fast #
  • Part #PFX103DC
  • Item #7515653
  • Manufacturer Part #PFX103DC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hose bibb
  • For use on heating applications
  • Includes bronze nut and elbow
  • Max Pressure: 125 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Handle Material:
Zinc Alloy
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
160
No Kink:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1/2 in