1/2 in. Bronze Sweat x GHT No Kink
1/2 in. Bronze Sweat x GHT No Kink
Frequently Purchased Together
Product Details
Product Details
- No kink hose bibb
- Bronze construction
- Length: 2-2/3"
- Max Temperature: 160°F
- Operating Pressure: 25 – 125 psi
- Max Pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME A112.18.1 2012
- CSA Certified:
- CSA B125.1 2012
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- Handle Material:
- Zinc
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-49/50 in
- Material:
- Bronze
- Maximum Temperature:
- 160
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb
- Width:
- 3 in