This product requires certification to purchase.

1/2 in. Compression Brass Coupling

You last purchased this on
 
PROFLO®

1/2 in. Compression Brass Coupling

Brand image
You last purchased this on
 
PROFLO®

1/2 in. Compression Brass Coupling

  • Fast #
  • Part #PFXBCCDM
  • Item #4563070
  • Manufacturer Part #PFXBCCDM
4.2 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Brass body and nuts with rubber gaskets
  • For cold water use only
  • For repairing galvanized or copper pipe
  • Pipe ends must be restrained
  • Not for use at or below ground level
  • Max Operating Pressure: 125 psi
  • Max Temperature: 120°F
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Brass
Maximum Temperature:
120
NSF:
NSF 372-2016
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFXBCCFS
Item #4563073
4.5 out of 5 Customer Rating
Requires Certification
Part #M7476122F
Item #3765107
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V3576FDD
Item #9297726
3.9 out of 5 Customer Rating
Requires Certification
Part #PEXBPTFFD
Item #7718765
5 out of 5 Customer Rating
Requires Certification
Part #PEXLFBPEXPRESSD
Item #9427570
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW5V0276F
Item #9297833
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXBCCFS
Item #4563073
4.5 out of 5 Customer Rating
Requires Certification
Part #PFTRC105
Item #4055937
4 out of 5 Customer Rating
Requires Certification
Part #PFFFUCC
Item #2374331
5 out of 5 Customer Rating
Requires Certification
Part #PFFCD
Item #2374118
5 out of 5 Customer Rating
Requires Certification
Part #PFXCECCN
Item #5050939
4.8 out of 5 Customer Rating
Requires Certification
Part #PFXCTCN
Item #5050902
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing