This product requires certification to purchase.

1/2 in. Compression No Kink Hose Bibb

You last purchased this on
 
PROFLO®

1/2 in. Compression No Kink Hose Bibb

Brand image
You last purchased this on
 
PROFLO®

1/2 in. Compression No Kink Hose Bibb

  • Fast #
  • Part #PF106DBFPC
  • Item #4080817
  • Manufacturer Part #PF106DBFPC
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No kink hose bibb
  • Includes backflow preventer
  • Bronze construction
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
No Kink:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Size:
1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing