This product requires certification to purchase.

1/2 in. Copper Press x FPT Drop Ear Brass 90° Elbow

You last purchased this on
 
PROFLO®

1/2 in. Copper Press x FPT Drop Ear Brass 90° Elbow

Brand image
You last purchased this on
 
PROFLO®

1/2 in. Copper Press x FPT Drop Ear Brass 90° Elbow

  • Fast #
  • Part #PFXPPDE9D
  • Item #10240704
  • Manufacturer Part #FEI75366
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Chicago, IL
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Approved for residential and commercial applications including potable water and heating/cooling.
  • Available in sizes 1/2" - 2" including couplings, elbows, tees, adapters, reducers, caps and unions
  • Leak detection to easily identify uncrimped or improperly crimped connections
  • Factory installed and lubricated EPDM O-rings.
  • Standard operating pressure 300 psi MAX.
  • Compatible with most major pressing tools and jaws available in the market.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2022, ANSI 372-2020
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-2022, NSF 372-2020
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
0 to 250 Deg F



Customers Also Bought
1–6 of 18 items
Part #PFXPPFMAF
Item #10240717
4.7 out of 5 Customer Rating
Requires Certification
Part #PFXPPMAF
Item #10240735
4.7 out of 5 Customer Rating
Requires Certification
Part #PFXCUECN
Item #5050904
5 out of 5 Customer Rating
Requires Certification
Part #PFXPPFAF
Item #10240708
4.7 out of 5 Customer Rating
Requires Certification
Part #PFXPPFFAD
Item #10240714
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW5V0176F
Item #9297796
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFTRC103
Item #4055935
4.8 out of 5 Customer Rating
Requires Certification
Part #PFTRC101
Item #4055933
5 out of 5 Customer Rating
Requires Certification
Part #PF18012
Item #284546
5 out of 5 Customer Rating
Requires Certification
Part #PFXCUCN
Item #5050948
4.8 out of 5 Customer Rating
Requires Certification
Part #PFXBCCDM
Item #4563070
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXMCECDN
Item #5050991
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing