1/2 in. Female No Kink Hose Bibb
1/2 in. Female No Kink Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Material:
- Zinc Alloy
- Handle Type:
- T-handle
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 160
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in