This product requires certification to purchase.

1/2 in. FPT Connection Pressure Balancing Valve

You last purchased this on
 
PROFLO®

1/2 in. FPT Connection Pressure Balancing Valve

Brand image
You last purchased this on
 
PROFLO®

1/2 in. FPT Connection Pressure Balancing Valve

  • Fast #
  • Part #PF4001FLS
  • Item #7501346
  • Manufacturer Part #PF4001FLS
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceramic disc valve cartridge
  • Back-to-back capability
  • Temperature limiting device
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018, ASME A112.18.1-2018
ASSE Standards:
ASSE 1016-P
Built-in Stops:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Connection Type:
FPT
Faucet Valve Type:
Pressure Balancing
Flow Rate:
7.26 gpm
IAPMO Listed:
Yes
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
5-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com