1/2 in. IPS Deck Mount Roman Tub Faucet Valve
1/2 in. IPS Deck Mount Roman Tub Faucet Valve
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Flow Rate:
- 7.5 gpm
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No