1/2 in. MPT x GHT Boiler Drain Valve
1/2 in. MPT x GHT Boiler Drain Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- End connections: MIP x MIP, NPT
- Multi-purpose supply or drain valve
- For use in low pressure domestic water systems
- Max pressure: 125 lbs. cold water pressure to 100°F
- Max Temperature: 160°F
- Material: Brass
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Aluminum
- Material Type:
- NBR
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve