1/2 in. NPS Mixing Valve
1/2 in. NPS Mixing Valve
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead free brass body to comply with lead free installation requirements
- Installs easily between the stop valves and faucet
- Temperature controls to ASSE 1070, down to 0.5 gpm
- Corrosion resistant internal components for extended life
- Includes tamper resistant handle to prevent accidental misadjustment
- Integral checks with screens prevents cross flow and filter out debris
- Factory set to 105°F (41°C)
- NSF-61 Compliant
- NSF372 Compliant
- ASSE 1070ASSE 1016-T
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018, ASME A112.1070
- ASSE Standards:
- ASSE 1016 Type T, ASSE 1070
- Application:
- Commercial
- CSA Certified:
- CSA B125.1-18, CSA B125.70-2015, CSA 61-2020
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- Height:
- 4-3/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/10 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve
- WaterSense Labeled:
- No