This product requires certification to purchase.

1/2 in. NPT Brass Coupling

You last purchased this on
 
PROFLO®

1/2 in. NPT Brass Coupling

  • Fast #
  • Part #PFXCHCD
  • Item #4468591
  • Manufacturer Part #PFXCHCD
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1/2 in. NPT Brass Coupling

  • Fast #
  • Part #PFXCHCD
  • Item #4468591
  • Manufacturer Part #PFXCHCD
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

Product Details

  • Brass construction
  • Color/Finish: Chrome
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B1.20.1
ASTM:
ASTM B-124
Application:
Residential
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No