1/2 in. NPT Expansion Tank
1/2 in. NPT Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1440-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Space-saving, compact design stainless steel expansion tank and shock arrestor for tankless and POU water heaters with 2 gallons or less of total water volume
- Designed to protect the heat exchanger on tankless water heaters by relieving excess pressure in the system
- Tank includes a 40 psi factory precharge but can be adjusted in the field
- Entire tank is constructed of 304 stainless steel
- UV-resistant and approved for outdoor installation
- Butyl membrane diaphragm
- Should be installed on the cold water inlet below the isolation valve in between the tanklessheater and the check valve
- NSF 61 certified
- Max working pressure: 150 psi
- Max operating temperature: 195ºF
-
Lead Law Compliant
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Reproductive Harm – www.P65Warnings.ca.gov