This product requires certification to purchase.

1/2 x 3/4 in. FIP x Hose Sillcock

PROFLO®

1/2 x 3/4 in. FIP x Hose Sillcock

  • Fast #
  • Part #PFX119DC
  • Item #7515651
  • Manufacturer Part #PFX119DC
3.7 out of 5 Customer Rating
Brand image
PROFLO®

1/2 x 3/4 in. FIP x Hose Sillcock

  • Fast #
  • Part #PFX119DC
  • Item #7515651
  • Manufacturer Part #PFX119DC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hose adapter
  • Solid bronze construction
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Angle sillcock
  • Max Pressure: 125 psi
  • Requires Certification

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
MGHT
End Connections:
FIPS x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Zinc Alloy
Handle Type:
Hand Wheel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Bronze
Maximum Temperature:
160
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889339329