This product requires certification to purchase.

1/2 x 3/8 in. FIPS x OD Compression Oval Straight Supply Stop Valve in Chrome Plated

This product has been replaced by

Legend Valve & Fitting Polished Chrome FNPT x OD Tube Straight Supply Stop Valve in Polished Chrome
Legend Valve & Fitting 1/2 x 3/8 in. FNPT x OD Tube Straight Supply Stop Valve in Polished Chrome
Manufacturer Part #114-203NL
PROFLO®

1/2 x 3/8 in. FIPS x OD Compression Oval Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #PFXST32C
  • Item #3877482
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Legend Valve & Fitting Polished Chrome FNPT x OD Tube Straight Supply Stop Valve in Polished Chrome
Legend Valve & Fitting 1/2 x 3/8 in. FNPT x OD Tube Straight Supply Stop Valve in Polished Chrome
Manufacturer Part #114-203NL
PROFLO®

1/2 x 3/8 in. FIPS x OD Compression Oval Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #PFXST32C
  • Item #3877482
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass straight stop valve with multi-turn knob handle
  • 1/2 in. x 3/8 in. FIP x compression end connections
  • CUPC approved
  • Operating pressure 125 psi maximum
  • Operating temperature 40 to 160° F
  • ASME A112.18.1
  • NSF 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connections:
FPT x OD Compression
Handle Type:
Oval
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14-2010a, NSF 372-2022, NSF 61-2019
NSF Certified:
Yes
Pressure - High:
125
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve