This product requires certification to purchase.

1/3 HP 120V Cast Iron Submersible Sump Pump

You last purchased this on
 
PROFLO®

1/3 HP 120V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #PF9235225
  • Item #8889401
  • Manufacturer Part #PF92352-25
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1/3 HP 120V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #PF9235225
  • Item #8889401
  • Manufacturer Part #PF92352-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged cast iron pump body for durability
  • SJE Rhombus vertical float switch
  • 1-1/2" NPT Discharge
  • Handles up to 1/2" solids
  • Clog resistant impeller
  • Carrying handle attached
  • 25' power supply cord
  • Built-in thermal overload protection for safety
  • Permanent split capacitor continuous duty motor
  • Requires Certification

Specifications

AMP:
5.9
Automatic Shut-Off:
Yes
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
8-1/2 in
Discharge:
1-1/2 in
Height:
15-1/8 in
Horsepower:
1/3 hp
Impeller:
Nylon
Maximum Feet of Head:
25
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
RPM:
1750
Volts:
120V
Watts:
912 W
Width:
8-1/2 in