1/4 in. OD Tube Brass Compression Nut
1/4 in. OD Tube Brass Compression Nut
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 1300-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Use to connect compression fittings
- Not recommended for steel tubing
- Max Temperature: 250°F
Documents
Specifications
- ANSI:
- ANSI 372
- CSA Certified:
- CSA 372
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Nut
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No