1/4 x 1/2 in. OD Compression x MIP 300 psi Brass Adapter
1/4 x 1/2 in. OD Compression x MIP 300 psi Brass Adapter
-
Pick Up: 29 Available in Oaks, PA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Tube should be square and free from burrs
- Manufactured with dryseal pipe threads
- Lead-Free
- Max Temperature: 250°F
- ANSI B1.20.1;ANSI 372
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- End Connection 1:
- Compression
- End Connection 2:
- MIPT
- End Connections:
- Compression x MIPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F