1/4 x 1/8 in. Barbed x MIP Brass Hose Adapter
This product has been replaced by
Manufacturer Part #B12542X
1/4 x 1/8 in. Barbed x MIP Brass Hose Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 800-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass