1/4 x 1/8 in. OD Compression x MIP Brass Elbow
1/4 x 1/8 in. OD Compression x MIP Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 600-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Includes compression nut and sleeve
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- Max Pressure: 200 psi
- ANSI B1.20.1;ANSI 372
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Clean Bagged:
- Yes
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Compression
- End Connection 2:
- MIPS
- End Connections:
- OD Compression x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov