1/8 x 1/4 in. Rubber O-Ring
1/8 x 1/4 in. Rubber O-Ring
Frequently Purchased Together
Product Details
Product Details
- 12/pk
Documents
Specifications
- Diameter - Outside:
- 1/4 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber