This product requires certification to purchase.

1-1/2 in. Brass Sink Trap in Chrome

You last purchased this on
 
PROFLO®

1-1/2 in. Brass Sink Trap in Chrome

Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. Brass Sink Trap in Chrome

  • Fast #
  • Part #PFSTB100
  • Item #4055916
  • Manufacturer Part #PFSTB100
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 17 Gauge brass P-trap
  • Connections: 1-1/2 in. x 1-1/2 in. ground joint tubular
  • Rough-In Measurement: 4-7/8 in.
  • Overall Height: 5-1/8 in.
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
Chrome
End Connection 1:
Slip
End Connections:
Slip
Gauge (metal):
17 ga
Height:
5-1/8 in
IAPMO Listed:
Yes
Length:
4-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/2 in
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #PFPTB110
Item #2026478
5 out of 5 Customer Rating
Requires Certification
Part #JP38097
Item #3705374
5 out of 5 Customer Rating
Requires Certification
Part #DEA7041
Item #55895
5 out of 5 Customer Rating
Requires Certification
Part #PFEWB104
Item #2185147
4.5 out of 5 Customer Rating
Requires Certification
Part #PFSCPTWH
Item #3617237
5 out of 5 Customer Rating
Requires Certification
Part #PFPTB111
Item #2026481
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSTP101
Item #1894418
5 out of 5 Customer Rating
Requires Certification
Part #PF002
Item #336750
3.3 out of 5 Customer Rating
Requires Certification
Part #PFSTP100
Item #4055902
4.2 out of 5 Customer Rating
Requires Certification
Part #PFSTB103
Item #4055919
4 out of 5 Customer Rating
Requires Certification
Part #PFPTB508
Item #9574948
4.3 out of 5 Customer Rating
Requires Certification
Part #PFSTB102
Item #4055918
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing