This product requires certification to purchase.

1-1/2 in. Brass Sink Trap in Rough Brass

You last purchased this on
 
PROFLO®

1-1/2 in. Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFSTB101
  • Item #4055917
  • Manufacturer Part #PFSTB101
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFSTB101
  • Item #4055917
  • Manufacturer Part #PFSTB101
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 17 Gauge brass P-trap
  • Connections: 1-1/2 in. x 1-1/2 in. ground joint tubular
  • Rough-In Measurement: 4-7/8 in.
  • Overall Height: 5-1/8 in.
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
Rough Brass
End Connection 1:
Slip
End Connections:
Slip
Gauge (metal):
17 ga
Height:
5-1/8 in
IAPMO Listed:
Yes
Length:
4-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/2 in
Width:
1-1/2 in