1-1/2 in. Cast Brass Sink Trap in Rough Brass
1-1/2 in. Cast Brass Sink Trap in Rough Brass
Frequently Purchased Together
Product Details
Product Details
- Fitting 1-1/2 in x 1-1/2 in
- IPS LA Trap
- Less cleanout
Specifications
- Cleanout:
- No
- Color Finish Name:
- Unfinished
- Connection Type:
- IPS
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Gauge (metal):
- 11 ga
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Pressure - Maximum:
- 5 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in
- Width:
- 2 in