1-1/2 in. IPS Plastic Escutcheon
1-1/2 in. IPS Plastic Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1000 Pallet: 8000-
Pick Up: 24 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic
- Pipe Size (Inside Diameter): 1-1/2 in
- Outside Diameter: 2-7/8 in
- Material: Plastic
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov