1-1/2 in. Plastic Sink Trap in White
1-1/2 in. Plastic Sink Trap in White
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PVC / ABS P-trap
- Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
- Rough-In Measurement: 7 in.
- IAPMO approved
- This PROFLO product carries a 1-year limited warranty
Specifications
- Cleanout:
- No
- Color Finish Name:
- White
- Connection Type:
- Marvel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Height:
- 15-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Plastic
- Trap Material Type:
- ABS, PVC
- Trap Size:
- 1-1/2 in
- Width:
- 1-1/2 in