1-1/2 in. PVC Socket Weld Check Valve
1-1/2 in. PVC Socket Weld Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- End Connection: Socket Weld
- Constructed from durable Type 1 PVC
- Spring loaded flapper for positive closing
- Full flow design reduces flow loss
- Can be installed vertically or horizontally
- Pressure Rating: 125 psi at 75°F
- Max Fluid Temperature: 140°F
- Not for use with compressed air, gases or potable water
- ASTM D-2466
Specifications
- ANSI:
- ANSI 14-2016
- ASTM:
- ASTM D-2466, ASTM D-2471
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Height:
- 3-63/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 8-47/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- PVC
- Valve Body Style:
- Spring
- Valve Disc Material:
- PVC
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 1.2 lb