1-1/2 in. Steel IPS Box Escutcheon in Chrome
1-1/2 in. Steel IPS Box Escutcheon in Chrome
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Steel
- Pipe Size (Inside Diameter): 3 in
- Outside Diameter: 3 in
- 28 ga
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Deep Box
- Fits Pipe Size:
- 3 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov