1-1/2 Snap In Faucet Hole Cover Stainless Steel
1-1/2 Snap In Faucet Hole Cover Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Diameter: 1-1/2"
- Snap-in-style
- Color/Finish: Stainless Steel
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Faucet Hole Cover
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov