This product requires certification to purchase.

1-1/2 x 1-1/4 in. Cast Brass Sink Trap in Rough Brass

You last purchased this on
 
PROFLO®

1-1/2 x 1-1/4 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFPTB510
  • Item #9574937
  • Manufacturer Part #PFPTB510
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1-1/2 x 1-1/4 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFPTB510
  • Item #9574937
  • Manufacturer Part #PFPTB510
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fitting 1-1/2 in x 1-1/4 in
  • IPS LA Trap
  • With cleanout
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Unfinished
Connection Type:
IPS
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Gauge (metal):
11 ga
Height:
5-1/2 in
IAPMO Listed:
Yes
Length:
5 in
Pressure - Maximum:
5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trap Material:
Cast Brass
Trap Size:
1-1/2 in
Width:
2 in