This product requires certification to purchase.

1-1/2 x 15 in. Brass Slip Joint Waste Arm

You last purchased this on
 
PROFLO®

1-1/2 x 15 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #PFWAB113
  • Item #5072614
  • Manufacturer Part #PFWAB113
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1-1/2 x 15 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #PFWAB113
  • Item #5072614
  • Manufacturer Part #PFWAB113
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 22 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Length: 15 in
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
15 in
Material:
Brass
Product Type:
Waste Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov