1-1/2 x 16 in. Plastic Slip Joint Cleanout Waste
1-1/2 x 16 in. Plastic Slip Joint Cleanout Waste
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 560-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from PVC
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Length: 16 in
- Fits Pipe Size: 1-1/2"
- Color/Finish: White
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip x Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Cleanout, Waste
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov