This product requires certification to purchase.

1-1/2 x 6 in. 20 Gauge Interlocking Stud Guard

You last purchased this on
 
PROFLO®

1-1/2 x 6 in. 20 Gauge Interlocking Stud Guard

Brand image
You last purchased this on
 
PROFLO®

1-1/2 x 6 in. 20 Gauge Interlocking Stud Guard

  • Fast #
  • Part #PF922U
  • Item #760319
  • Manufacturer Part #92220
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Galvanized steel construction
  • Size: 6" x 1 1/2"
  • Interlocking style
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
20 ga
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing