1-1/2 x 8-1/4 in. Brass Slip Joint Branch Tailpiece
1-1/2 x 8-1/4 in. Brass Slip Joint Branch Tailpiece
Frequently Purchased Together
Product Details
Product Details
- Constructed from 20 gauge brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Length: 8-1/4 in
- Branch Connection Size: 7/8 in O.D.
Documents
Specifications
- Branch Size:
- 7/8 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Unfinished
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- Material:
- Brass
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov