This product requires certification to purchase.

1-1/2 x 8 in. 20 Gauge Stud Guard

You last purchased this on
 
PROFLO®

1-1/2 x 8 in. 20 Gauge Stud Guard

Brand image
You last purchased this on
 
PROFLO®

1-1/2 x 8 in. 20 Gauge Stud Guard

  • Fast #
  • Part #PF531JX
  • Item #1636374
  • Manufacturer Part #PF531JX
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel, self-nailing safety plates
  • Requires Certification

Specifications

Gauge (metal):
20 ga
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Width:
1-1/2 in



Call for Pricing
Call for Pricing