This product requires certification to purchase.

1-1/4 in. Brass Pull Out Plug in Polished Chrome

You last purchased this on
 
PROFLO®

1-1/4 in. Brass Pull Out Plug in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

1-1/4 in. Brass Pull Out Plug in Polished Chrome

  • Fast #
  • Part #PFPO200
  • Item #4055614
  • Manufacturer Part #DWG# 79
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 1-1/4" x 7"
  • Brass construction
  • Includes stopper and chain
  • Color/Finish: Chrome
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Diameter:
1-1/4 in
Tailpiece Style:
Straight



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com