1-1/4 in. P-trap with Hi Box Flange in Brushed Nickel
1-1/4 in. P-trap with Hi Box Flange in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 17 gauge brass P-trap
- Connections: 1-1/4 in. x 1-1/4 in. slip joint tubular
- High box flange included
- Rough-in measurement: 11-3/8 in
- Overall height: 4-7/8 in
- CUPC approved
- This PROFLO product carries a 1-year limited warranty
- Brass construction
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in