This product requires certification to purchase.

1-1/4 in. Sweat x NPSM DWV Marvel Brass Ring

You last purchased this on
 
PROFLO®

1-1/4 in. Sweat x NPSM DWV Marvel Brass Ring

  • Fast #
  • Part #PFCMRH
  • Item #4110165
  • Manufacturer Part #PFCMRH
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1-1/4 in. Sweat x NPSM DWV Marvel Brass Ring

  • Fast #
  • Part #PFCMRH
  • Item #4110165
  • Manufacturer Part #PFCMRH
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Product Details

Product Details

  • Female SWT x MIP threaded adapter
  • Full slip allows adapter to slide over copper tubing
  • For use on tub spout or urinal installations
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
NPSM
End Connections:
Sweat x NPSM
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Ring
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No