1-1/4 x 8-1/2 in. Alloy Steel Grade B7 Double Hex Nut and Stud
1-1/4 x 8-1/2 in. Alloy Steel Grade B7 Double Hex Nut and Stud
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 8-1/2 in
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1-1/4 in