1-1/2 in. Black Rubber Test Cap
1-1/2 in. Black Rubber Test Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Heavy duty rubber cap with stainless steel clamp
- Used to test cast iron or schedule 40 pipe
- Versatile 1-piece unit including hose bibb
- Allows testing of flow and drainage of water
Specifications
- End Connection 1:
- Clamp
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40