1-1/4 in. Slip x Male DWV Trap Brass Adapter
1-1/4 in. Slip x Male DWV Trap Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 6480-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Brass body
- Brass slip ring
- Diecast nut
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Male
- End Connections:
- Slip x Male
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889004258