This product requires certification to purchase.

1 in. Bronze FIP Garden Valve

You last purchased this on
 
PROFLO®

1 in. Bronze FIP Garden Valve

  • Fast #
  • Part #PF118GC
  • Item #4080778
  • Manufacturer Part #PF118GC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1 in. Bronze FIP Garden Valve

  • Fast #
  • Part #PF118GC
  • Item #4080778
  • Manufacturer Part #PF118GC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 227
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Garden valve
  • End Connection: FIP
  • Bronze construction
  • Bent nose design
  • Handwheel operation
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2012
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Operator:
Wheel Handle
Valve Size:
1 in
Valve Type:
Garden Valve