1 in. Full Port Brass Sweat Ball Valve
1 in. Full Port Brass Sweat Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 1 in. brass stop & waste valve
- End Connections: SWT
- Valve Length: 3.05 in.
- Maximum Temperature: 248 degrees (F)
- Valve Pressure Class: 600#
- NSF 61
- 2 piece, full port ball and waste valves
- Minimal pressure drop due to full size ports
- PTFE seats are standard
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 248
- NSF:
- NSF 61, NSF 372, NSF 14, NSF 14-2010a, NSF 372-2016
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve